York

Carbide Burr, Uncoated, Cut 9 - Chipbreaker, 16mm, Cylindrical Plain End

SKU:

YRK2100906K

MPN:

2100906K

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (50+)

    Product Details

    Cut 6 double cut tungsten carbide rotary burrs feature a crosscut and double cut to improve control of chipbreaks. They are manufactured from high grade tungsten carbide for general-purpose use.


    Features and Benefits
    • Tungsten carbide construction for increased strength
    • Crosscut and double cut improves control of chipbreaks
    • Ideal for general purpose machining


    Typical Applications
    • Deburring
    • Polishing
    • Cast iron
    • Cast steel
    • Carbon steel
    • Alloy steel
    • Stainless steel
    up to HRC65 hardness.


    Notes
    • Work piece and tools should always be steady and well supported.
    • Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'.
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
    • Always ensure that the tool is rated to the recommended operating speed of the burr.


    Product Specification
    Attribute
    Value

    Brand

    York

    Cut Type

    Cut 9 - Chipbreaker

    EAN

    5036140216921

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    16mm

    Head Length

    25mm

    Head Material

    Carbide

    Head Shape

    Cylindrical Plain End

    Overall Length

    70mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706