SKU:
YRK2100643K
MPN:
2100643K
£13.79
Ex VAT
£16.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Cut 3 rapid cut carbdide rotary burrs are ideal for use on softer non ferrous and plastic materials, i.e aluminium, fibreglass, plastics, hard rubber and zinc alloys.
Features and Benefits
• Solid carbide construction for increased strength
• Ideal for use on softer non-ferrous and plastic materials
Typical Applications
• Deburring
• Polishing
• Cast iron
• Cast steel
• Carbon steel
• Alloy steel
• Stainless steel etc
• Materials up to HRC65 hardness
Please note:
• Work piece and tools should always be steady and well supported.
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'.
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
• Always ensure that the tool is rated to the recommended operating speed of the burr.
Attribute | Value |
---|---|
Brand | York |
Cut Type | Cut 3 - Rapid Cut |
EAN | 5036140216839 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 6mm |
Head Length | 19mm |
Head Material | Carbide |
Head Shape | Cylindrical Plain End |
Overall Length | 50mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |