York

Ball Nose Burr, Uncoated, Cut 6 - Double Cut, 16mm, Ball Nosed Cylindrical

SKU:

YRK2101406K

MPN:

2101406K

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (50+)

    Product Details

    Cut 6 cylindrical ball nosed rotary burrs feature crosscut and double cut profile to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel, up to HRC65 hardness.


    Features and Benefits
    • Tungsten carbide construction for improved hardness and strength
    • Crosscut and double cut profile to improve and control chipbreaks


    Typical Applications
    • Deburring
    • Steel
    • Cast iron


    Please note:
    • Work piece and tools should always be steady and well supported.
    • Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'.
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
    • Always ensure that the tool is rated to the recommended operating speed of the burr.


    Additional
    • Image for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    York

    Cut Type

    Cut 6 - Double Cut

    EAN

    5036140217058

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    16mm

    Head Length

    25mm

    Head Material

    Carbide

    Head Shape

    Cylindrical Ball Nosed

    Overall Length

    70mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706