noscriptYork Rotary Burr, Uncoated, Cut 6 - Double Cut, 6.3mm, Cylindrical End Cut 2100126K | Cromwell Tools

York

Rotary Burr, Uncoated, Cut 6 - Double Cut, 6.3mm, Cylindrical End Cut

SKU:

YRK2100126K

MPN:

2100126K

£14.29

Ex VAT

£17.15

Inc VAT

OUT OF STOCK

    Product Details

    Cut 6 - Double Cut. Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc up to HRC65 hardness


    Features and Benefits
    • Manufactured from high grade tungsten carbide for improved toughness
    • Crosscut and double cut to improve control and chipbreaks


    Typical Applications
    • Deburring
    • Polishing
    • Cast iron
    • Cast steel
    • Carbon steel
    • Alloy steel
    • Stainless steel


    Notes
    • Work piece and tools should always be steady and well supported
    • Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
    • Always ensure that the tool is rated to the recommended operating speed of the burr


    Product Specification
    Attribute
    Value

    Brand

    York

    Cut Type

    Cut 6 - Double Cut

    EAN

    5036140216679

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    6.3mm

    Head Length

    14.7mm

    Head Material

    Carbide

    Head Shape

    Cylindrical End Cut

    Included Angle

    90°

    Overall Length

    45mm

    Shank Diameter

    3mm

    UNSPSC Code

    23251706