£21.09
Ex VAT
£25.31
Inc VAT
Product Details
Product Specification
These Pointed Tree carbide rotary burrs are designed for low feed, high speed applications, removing light stock quickly and efficiently. The Chipbreaker Cut 9 style allows the burrs to remove stock with improved control and a reduction in chips. SUited for use on hard materials such as steel alloys, carbon and cast iron up to 65 HRC. All sizes are nominal with a 6mm shank unless otherwise stated.
Features and Benefits
• Cut 9 chipbreaker makes for faster stock removal
• Chipbreaker design offers improved control and reduced chips when cutting
• Available in a variety of sizes to suit your needs
• Designed for use on hard materials up to 65 HRC in low feed, high speed applications
Typical Applications
• Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel up to 65 HRC hardness
Notes
• Work piece and tools should always be steady and well supported.
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | York |
Cut Type | Cut 9 - Chipbreaker |
EAN | 5036140217300 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Round Tree |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |