£19.99
Ex VAT
£23.99
Inc VAT
27 Variations Available
Product Details
Product Specification
These are double-ended inserts that are ideal for turning and grooving. They are designed for use in external, internal and face applications. The carbide grade, uncoated fine grain on the insert is ideal for a wide range of applications, including high temperature alloys at low to medium cutting speed. They all have high levels of durability and wear resistance.
Features and Benefits
• Broad range of inserts
• Versatile usage on a range of metals
• Double-ended inserts
Typical Applications
• Wide range of metals at various speeds depending on the grade
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Application | Grooving |
ECLASS Code | 21010901 |
Manufacturer Grade | IC354 |
Material | Carbide |
UNSPSC Code | 23242105 |