Sherwood

Machine Tap , 1in. x 12 UNF, Spiral Point, High Speed Steel, Steam Tempered

SKU:

SHR0851200E

MPN:

0851200E

£78.49

Ex VAT

£94.19

Inc VAT

OUT OF STOCK

    Product Details

    Spiral Point/Gun Nose.
    Thread Forms are Class 2 medium fit tolerance.


    Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute Hand Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series.


    Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140280052

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    130mm

    Shank Diameter

    18mm

    Square Width

    14mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    45mm

    Thread Size

    1in.

    Thread Standard

    UNF

    Threading Tap Type

    Machine Tap

    TPI

    12

    UNSPSC Code

    27112806