noscriptSherwood Machine Tap, 3/4in. x 10 BSW, BSW, Spiral Point, High Speed Steel, Steam Tempered 0851430E | Cromwell Tools

Sherwood

Machine Tap, 3/4in. x 10 BSW, BSW, Spiral Point, High Speed Steel, Steam Tempered

SKU:

SHR0851430E

MPN:

0851430E

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (11)

    Product Details

    IS0 529 - Spiral Point/Gun Nose


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140280595

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    112mm

    Shank Diameter

    14mm

    Square Width

    11.2mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    37mm

    Thread Size

    3/4in.

    Thread Standard

    BSW

    Threading Tap Type

    Machine Tap

    TPI

    10

    UNSPSC Code

    27112806