noscriptSherwood Machine Tap, 3/4in. x 10 UNC, UNC, Spiral Flute, High Speed Steel, Steam Tempered 0850920F | Cromwell Tools

Sherwood

Machine Tap, 3/4in. x 10 UNC, UNC, Spiral Flute, High Speed Steel, Steam Tempered

SKU:

SHR0850920F

MPN:

0850920F

£50.49

Ex VAT

£60.59

Inc VAT

IN STOCK (26)

    Product Details

    These M2 grade High Speed Steel (HSS) Spiral Flute thread taps are designed for providing threaded holes in your choice of material. Available in a variety of sizes and specifications, the taps possess an oxidised finish.


    Features and Benefits
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes
    • Oxidised finish bolsters tool longevity
    • Manufactured from High Speed Steel (HSS) for durability


    Typical Applications
    • Threading holes in metal


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140279049

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    112mm

    Shank Diameter

    14mm

    Square Width

    11.2mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    37mm

    Thread Size

    3/4in.

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    10

    UNSPSC Code

    27112806