Dormer

EP10, Machine Tap, M12 x 1.5mm, Spiral Point, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR1853720L

MPN:

5973466

£30.49

Ex VAT

£36.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series EP10 HSS-E Spiral Point Tap - Metric


    Multi-Application, Plug Chamfer


    Premium substrate for through hole tapping in tough or abrasive
    materials . Bronze oxide body and shank reduces rust and corrosion .
    Bright finish flutes improve chip flow in soft or non-ferrous materials.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    Dimensions Standard

    DIN 374

    EAN

    7320760137444

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Lead

    Second

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    EP10M12X1.5

    Number of Flutes

    3

    Overall Length

    100mm

    Pitch

    1.5mm

    Ring Colour

    No Coloured Ring

    Series

    EP10

    Shank Diameter

    9mm

    Square Width

    7mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    21mm

    Thread Size

    M12

    Thread Standard

    Metric Fine

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806