SKU:
DOR1853720B
MPN:
5973503
£25.49
Ex VAT
£30.59
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Series EP10 HSS-E Spiral Point Tap - Metric
Multi-Application, Plug Chamfer
Premium substrate for through hole tapping in tough or abrasive
materials . Bronze oxide body and shank reduces rust and corrosion .
Bright finish flutes improve chip flow in soft or non-ferrous materials.
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
Dimensions Standard | DIN 374 |
EAN | 7320760137352 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Lead | Second |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EP10M5X.5 |
Number of Flutes | 3 |
Overall Length | 70mm |
Pitch | 0.5mm |
Ring Colour | No Coloured Ring |
Series | EP10 |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M5 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |