noscriptSherwood Machine Tap, M3.5 x 0.6mm, Metric Coarse, Spiral Point, High Speed Steel, Steam Tempered 0850260E | Cromwell Tools

Sherwood

Machine Tap, M3.5 x 0.6mm, Metric Coarse, Spiral Point, High Speed Steel, Steam Tempered

SKU:

SHR0850260E

MPN:

0850260E

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with a black oxide finish to resist heat, the spiral point for excellent sheering action.


    Features and Benefits
    • Manufactured from durable high speed steel
    • Precision ground flutes for accurate thread cutting
    • Spiral point for excellent sheering action
    • Manufactured with a black oxide finish


    Material Applications
    • Steel
    • Brass
    • Aluminium


    Standards
    • Tap dimensions to ISO529
    • Straight Flute Individual Sizes IS0 529


    Notes
    • Available in sizes 1.6 x 0.35mm - 24 x 3.00mm
    • (1) Diameter and pitch not mentioned in ISO


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140179165

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    ISO Category

    N P S

    Material

    High Speed Steel

    Material Application

    Aluminium Steel

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    50mm

    Pitch

    0.6mm

    Shank Diameter

    3.55mm

    Square Width

    2.8mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    M3.5

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806