Sherwood

Machine Tap, M20 x 1.5mm, Metric Coarse, Spiral Point, High Speed Steel, Steam Tempered

SKU:

SHR0850560E

MPN:

0850560E

£65.49

Ex VAT

£78.59

Inc VAT

IN STOCK (35)

    Product Details

    These Spiral Point/Gun Nose thread taps are designed for redirecting chips out of the hole whilst threading for a clean and precise result. Available in a range of sizes and specifications, the taps are manufactured from High Speed Steel (HSS) and have an oxidised finish.


    Features and Benefits
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes
    • Oxidised finish further protects the taps from damage
    • Manufactured from High Speed Steel (HSS) for resilience
    • Available in a variety of sizes and specifications to suit your needs


    Typical Applications
    • For cutting threaded holes into steels and iron


    Standards
    • Tap dimensions conform to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140277991

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Application

    Cast Iron Stainless Steel Steel

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    112mm

    Pitch

    1.5mm

    Shank Diameter

    14mm

    Square Width

    11.2mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    37mm

    Thread Size

    M20

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806