SKU:
SHR0850230K
MPN:
0850230K
£13.69
Ex VAT
£16.43
Inc VAT
9 Variations Available
Product Details
Product Specification
HSS Ground Thread Taps
Metric Coarse
Fluteless
Dimensions to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179059 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Overall Length | 48mm |
Pitch | 0.5mm |
Shank Diameter | 3.15mm |
Square Width | 1.8mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |