SKU:
SHR0852060E
MPN:
0852060E
£71.59
Ex VAT
£85.91
Inc VAT
5 Variations Available
Product Details
Product Specification
Manufactured from high speed steel with a black oxidised finish for increased durability and heat resistance. Featuring precision ground flutes for accurate thread formations.
Features and Benefits
• HSS construction for excellent tool durability
• Precision ground flutes for accurate thread formation
• Oxidised finish for increased resistance to heat
Standards
• Tap dimensions conform to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 529 |
EAN | 5036140182677 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Shank Diameter | 20mm |
Square Width | 16mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Size | 3/4in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |