SKU:
SHR0850360E
MPN:
0850360E
£12.69
Ex VAT
£15.23
Inc VAT
13 Variations Available
Product Details
Product Specification
These Spiral Point/Gun Nose thread taps are designed for redirecting chips out of the hole whilst threading for a clean and precise result. Available in a range of sizes and specifications, the taps are manufactured from High Speed Steel (HSS) and have an oxidised finish.
Features and Benefits
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes
• Oxidised finish further protects the taps from damage
• Manufactured from High Speed Steel (HSS) for resilience
• Available in a variety of sizes and specifications to suit your needs
Typical Applications
• For cutting threaded holes into steels and iron
Standards
• Tap dimensions conform to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179714 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | High Speed Steel |
Material Application | Cast Iron Stainless Steel Steel |
Material Grade | M2 |
Number of Flutes | 3 |
Overall Length | 66mm |
Pitch | 0.75mm |
Shank Diameter | 6.3mm |
Square Width | 5mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |