SwissTech

Black Ring Tap Set, Spiral Point, M3 to M8, Metric Coarse, Set of 5

SKU:

SWT1859900X

MPN:

1859900X

£68.69

Ex VAT

£82.43

Inc VAT

IN STOCK (44)

    Product Details

    5 Piece Tap Set - M3 - M8 Spiral Point/Gun Nose
    'Black Ring' machine taps for general tapping applications suitable for steels, low alloy steels, stainless steels and non-ferrous materials. Manufactured to DIN371/376. Tapping tolerance to 6H.


    M3 - M8 Spiral Point/Gun Nose
    Spiral Point/Gun Nose - HSS-E Bright Finish. For through holes. Taper lead to DIN form B.


    Contents:
    Pitch size: M3 x 0.5mm. Thread length: 2.5mm.
    Pitch size: M4 x 0.7mm. Thread length: 3.3mm.
    Pitch size: M5 x 0.8mm. Thread length: 4.2mm.
    Pitch size: M6 x 1.0mm. Thread length: 5.0mm.
    Pitch size: M8 x 1.25mm. Thread length: 6.8mm.


    The tool geometry (with up to 138 parameters) has been developed and optimised during long-term tests in co operation with users for the different sections of structural steel, aluminum casting, machining steel, VA steels, heat-resistant steels and tool steels. Selected hard coatings increase the range of applications. The objective of developing Swiss+Tech's 'Black Ring' Taps was the realisation of narrower tolerances and more efficient cutting times
    for the thread production.
    The unique general purpose properties of these taps guarantee high productivity by reducing the amount of time spent changing taps for different materials and at the same time reduces the number of taps required by the machine shop.
    Swiss+Tech 'Black Ring' machine taps with their wide range of applications are the result of years of experience in metal cutting. Responsible for our developments were the following demands from our main customers:
    • Increase of a tap's versatility.
    • Reducing the confusing type variety.
    • Reducing the storage costs for the tools.
    • Reducing the tool changing times.
    For general tapping applications. For production tapping of specific materials a specialist tap may be more suitable.
    Manufactured to DIN 371/376.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    Dimensions Standard

    DIN 371

    EAN

    5036140210066

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Set

    Material

    Cobalt High Speed Steel

    Material Application

    Aluminium Aluminium Alloys Magnesium, Mild Steel Stainless Steel Zinc

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    56 63 70 80 90mm

    Ring Colour

    Black

    Shank Diameter

    3.5 4.5 6 8

    Tap Type

    Spiral Point

    Tapping Depth

    10 12.5 15 20 7.5mm

    Thread Direction

    Right Hand

    Thread Length

    2.5 3.3 4.2 5 6.8mm

    Thread Size

    M3x0.5 M4x0.7 M5x0.8, M6x1 M8x1.25

    Thread Standard

    Metric Coarse

    UNSPSC Code

    27112806