noscriptSherwood Machine Tap, BA4 x 0.026mm, BA, Spiral Flute, High Speed Steel, Steam Tempered 0851840F | Cromwell Tools

Sherwood

Machine Tap, BA4 x 0.026mm, BA, Spiral Flute, High Speed Steel, Steam Tempered

SKU:

SHR0851840F

MPN:

0851840F

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (42)

    Product Details

    These Sprial Flute HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood® tap dimensions conform to ISO 529 and have an oxidised finish for best results dissipating the heat build-up associated with these applications. Available in an array of sizes.


    Features and Benefits
    • Each product is precision ground to deliver accurate threads
    • Steam tempered, black oxide finish protects the products against corrosion as well as wear and tear
    • Manufactured from High Speed Steel (HSS) for durability
    • Available in a variety of sizes to suit your needs
    • Thread Forms are Class 2 medium fit tolerance


    Typical Applications
    • Engineering
    • Manufacturing
    • Thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others


    Standards
    • Tap dimensions conform to ISO 529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140281547

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    50mm

    Shank Diameter

    3.6mm

    Square Width

    2.8mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    BA4

    Thread Standard

    BA

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806