SKU:
SWT1853110B
MPN:
1853110B
£24.49
Ex VAT
£29.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Spiral Point/Gun Nose -
• HSS-EV Oxidised Finish
• UNC - Unified National Coarse
• Bright Finish
• Taper lead to DIN form B (3.5 x P to 5.5 x P)
• Tapping tolerance to 2B
• Manufactured to DIN 371/376
• For through holes
• Tapping tolerance to 6HX.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 2B |
EAN | 5036140374003 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 80mm |
Shank Diameter | 7mm |
Square Width | 5.5mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 17mm |
Thread Size | 1/4in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 20 |
UNSPSC Code | 27112806 |