SKU:
KEN1853200K
MPN:
1853200K
£11.99
Ex VAT
£14.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Made from a super grade high speed steel with extra vanadium content. This has a distinct advantage with taps, by increasing wear resisting properties and extending tool life significantly. These taps are intended for general application where consistent results and improved tool life are important. Threads can be produced in a range of steels, including stainless and cast steels as well as some long chip non-ferrous materials.
Attribute | Value |
---|---|
Brand | Kennedy |
Class of Fit | B2 |
EAN | 5036140336582 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Cast Materials Hardened Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 58 |
Shank Diameter | 5mm |
Square Width | 4.0mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 16.00mm |
Thread Size | No.10 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 24 |
UNSPSC Code | 27112806 |