noscriptSwissTech Machine Tap, 3/8in. x 16 UNC, Spiral Flute, Vanadium High Speed Steel, Bright, Blue 1853143B | Cromwell Tools

SwissTech

Machine Tap, 3/8in. x 16 UNC, Spiral Flute, Vanadium High Speed Steel, Bright, Blue

SKU:

SWT1853143B

MPN:

1853143B

£37.79

Ex VAT

£45.35

Inc VAT

IN STOCK (14)

    Product Details

    Spiral Flute (BLF) - UNC
    HSS-EV Oxidised Finish. For shorter blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance to 6H. Manufactured to DIN 371/376.


    UNC - Unified National Coarse Bright Finish
    Tapping tolerance to 2B.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    2B

    EAN

    5036140374072

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Stainless Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    90mm

    Shank Diameter

    9mm

    Square Width

    7mm

    Tap Type

    Spiral Flute

    Tapping Depth

    23.8mm

    Thread Direction

    Right Hand

    Thread Length

    20mm

    Thread Size

    3/8in.

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    16

    UNSPSC Code

    27112806