Guhring

5554, Machine Tap, M3 x 0.5mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, Steam Tempered, Yellow

SKU:

GUR1852803M

MPN:

05554 003.000

£12.69

Ex VAT

£15.23

Inc VAT

IN STOCK (50+)

    Product Details

    Made from a high speed steel and cobalt construction with a steam tempered coating for excellent heat and wear resistance.


    Features and Benefits
    • High speed steel construction for increased durability
    • Steam tempered for increased heat and wear resistance


    Typical Applications
    • Blind holes


    Standards
    • Manufactured to DIN 371
    • Taper lead to DIN form B (3.5 x P to 5.5 x P)
    • Tapping tolerance to 6HX
    • ISO Metric Coarse


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Class of Fit

    6H

    EAN

    4031093745673

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    40°

    Individual or Set

    Individual

    Lead

    C 2-3

    Material

    Cobalt High Speed Steel

    Material Application

    Steel

    Material Grade

    M35

    MFR Part No.

    05554 003.000

    Number of Flutes

    3

    Overall Length

    56mm

    Pitch

    0.5mm

    Shank Diameter

    3.5mm

    Square Width

    2.7mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    6mm

    Thread Size

    M3

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806