noscriptDormer E000, Machine Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright 5973790 | Cromwell Tools

Dormer

E000, Machine Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright

SKU:

DOR1850005E

MPN:

5973790

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (2)

    Product Details

    • Multi-application machine taps offering superb performance in a wide range of materials.
    • Programme includes DIN and ISO standard taps each with a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN).
    • Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF & (G)BSP
    • Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries.


    E000 Bright Metric: M1.6 - M24


    Bright Suitable for: Steel, Cast Iron, Titanium, Nickel, Copper and Aluminium


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760567616

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E000M5

    Number of Flutes

    3

    Overall Length

    58mm

    Pitch

    0.8mm

    Shank Diameter

    5mm

    Square Width

    4mm

    Tap Type

    Spiral Point

    Tapping Depth

    22mm

    Thread Direction

    Right Hand

    Thread Length

    11mm

    Thread Size

    M5

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806