Dormer

E001, Machine Tap, M12 x 1.75mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Steam Tempered, Blue

SKU:

DOR1850032E

MPN:

5973809

£30.79

Ex VAT

£36.95

Inc VAT

IN STOCK (6)

    Product Details

    Series E001 HSS-E Spiral Point Taps - Metric


    Steam Tempered Metric
    Multi-application machine taps offering superb performance in a wide range of materials.
    Programme includes DIN and ISO standard taps each with a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN).
    Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF and (G)BSP.
    Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries.


    Steam tempered suitable for steel, stainless steel and cast iron.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760567791

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E001M12

    Number of Flutes

    3

    Overall Length

    89mm

    Pitch

    1.75mm

    Shank Diameter

    9mm

    Square Width

    7.1mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    22mm

    Thread Size

    M12

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806