Dormer

E002, Machine Tap, M4 x 0.7mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, Bright

SKU:

DOR1850054F

MPN:

5974312

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (1)

    Product Details

    This range of HSS-E spiral flute taps are high performing, versatile machine taps that are applicable to a variety of materials. Built for use on blind holes.


    • Multi-application machine taps with superb performance
    • Programme includes DIN and ISO standard taps
    • Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF & (G)BSP
    • Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries


    Typical Applications
    • Steel
    • Stainless steel
    • Cast iron
    • Titanium
    • Nickel
    • Copper
    • Aluminium


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760567883

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E002M4

    Number of Flutes

    3

    Overall Length

    53mm

    Pitch

    0.7mm

    Shank Diameter

    4mm

    Square Width

    3.4mm

    Tap Type

    Spiral Flute

    Tapping Depth

    19mm

    Thread Direction

    Right Hand

    Thread Length

    7mm

    Thread Size

    M4

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806