SKU:
DOR1850075F
MPN:
6196697
£26.79
Ex VAT
£32.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series E002 HSS-E Spiral Flute Tap - Tin Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760662052 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E002TINM6 |
Number of Flutes | 3 |
Overall Length | 66mm |
Pitch | 1mm |
Shank Diameter | 6.3mm |
Square Width | 5mm |
Tap Type | Spiral Flute |
Tapping Depth | 27mm |
Thread Direction | Right Hand |
Thread Length | 10mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |