noscriptDormer E002TIN, Tap, M8 x 1.25mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, TiN 6196698 | Cromwell Tools

Dormer

E002TIN, Tap, M8 x 1.25mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, TiN

SKU:

DOR1850075G

MPN:

6196698

£30.49

Ex VAT

£36.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E002 HSS-E Spiral Flute Tap - Tin Coated - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760662069

    ECLASS Code

    21010210

    Finish/Coating

    TiN

    Individual or Set

    Individual

    Lead

    C 2-3

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E002TINM8

    Number of Flutes

    3

    Overall Length

    72mm

    Pitch

    1.25mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Tap Type

    Spiral Flute

    Tapping Depth

    31mm

    Thread Direction

    Right Hand

    Thread Length

    12mm

    Thread Size

    M8

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806