Dormer

E003, Machine Tap, M5 x 0.8mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, Steam Tempered, Blue

SKU:

DOR1850085F

MPN:

5974394

£18.99

Ex VAT

£22.79

Inc VAT

IN STOCK (9)

    Product Details

    Series E003 HSS-E Spiral Flute Taps offer excellent performance in a wide range of materials thanks to their high speed steel and cobalt construction with steam tempered coating.


    Feratures and Benefits
    • Multi-application machine taps offering superb performance in a wide range of materials.
    • Steam tempered for excellent heat and wear resistance
    • Spiral flute (for blind holes) geometries


    Typical Applications
    • Steel
    • Stainless Steel
    • Cast Iron


    Notes
    • Metric: M2 - M24


    Standards
    • ISO 529


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760568033

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E003M5

    Number of Flutes

    3

    Overall Length

    58mm

    Pitch

    0.8mm

    Shank Diameter

    5mm

    Square Width

    4mm

    Tap Type

    Spiral Flute

    Tapping Depth

    22mm

    Thread Direction

    Right Hand

    Thread Length

    8mm

    Thread Size

    M5

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806