SKU:
DOR1850259E
MPN:
5974301
£44.49
Ex VAT
£53.39
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a steam tempered finish.
Features
• Manufactured to ISO 529
• Spiral point for through holes
• Form B 3.5 - 5
• Tolerance 2B
• 2.5xD
• Sizes NO.2 to 1"
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760569191 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E0211/2 |
Number of Flutes | 3 |
Overall Length | 89mm |
Shank Diameter | 7.1mm |
Square Width | 7.1mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | 1/2in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 13 |
UNSPSC Code | 27112806 |