SKU:
DOR1850379F
MPN:
5973926
£99.99
Ex VAT
£119.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series E033 HSS-E Spiral Flute Tap - UNF
Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a bright finish, they are right hand cutting.
Features
• Manufactured to ISO 529
• Spiral Flute for threading blind holes.
• Taper lead to DIN form C.
• Tapping tolerance to 6H.
• 2.5 x D.
• Helix angle 45°.
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760570173 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E0333/4 |
Number of Flutes | 4 |
Overall Length | 112mm |
Shank Diameter | 14mm |
Square Width | 11.2mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 29mm |
Thread Size | 3/4in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 16 |
UNSPSC Code | 27112806 |