Dormer

E033, Machine Tap, 5/16in x 24 UNF, Spiral Flute, Cobalt High Speed Steel, Steam Tempered

SKU:

DOR1850373F

MPN:

5973938

£34.79

Ex VAT

£41.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E033 HSS-E Spiral Flute Tap - UNF
    Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a bright finish, they are right hand cutting.


    Features
    • Manufactured to ISO 529
    • Spiral Flute for threading blind holes.
    • Taper lead to DIN form C.
    • Tapping tolerance to 6H.
    • 2.5 x D.
    • Helix angle 45°.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    2B

    EAN

    7320760570111

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Lead

    C 2-3

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E0335/16

    Number of Flutes

    3

    Overall Length

    72mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Tap Type

    Spiral Flute

    Tapping Depth

    31mm

    Thread Direction

    Right Hand

    Thread Length

    12mm

    Thread Size

    5/16in.

    Thread Standard

    UNF

    Threading Tap Type

    Machine Tap

    TPI

    24

    UNSPSC Code

    27112806