noscriptDormer E238, Machine Tap, M3 x 0.5mm, Spiral Flute, Powdered Metal Cobalt High Speed Steel, Steam Tempered 6305806 | Cromwell Tools

Dormer

E238, Machine Tap, M3 x 0.5mm, Spiral Flute, Powdered Metal Cobalt High Speed Steel, Steam Tempered

SKU:

DOR1850836K

MPN:

6305806

£11.89

Ex VAT

£14.27

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Features & Benefits:
    Problem-free threading of blind and through holes in specific materials.
    Manufactured from a special powder metallurgy tool steel for unbeatable toughness, edge strength and wear resistance.
    Significant reduction in axial forces increases thread accuracy, whilst significant torque reduction reduces machine wear and decreases risk of chipping or breakage.
    Yellow, Red and Blue Shark spiral flute taps feature special edge treatment to increase strength and minimise risk of micro-chipping on the cutting edges, considerably improving performance and tool life.
    Available with a choice of surface treatments and thread forms.


    Blue Shark for Stainless Steels
    Up To 10.00mm DIN 371
    Over 12.00mm DIN 376


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760664117

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Lead

    C 2-3

    Material

    Powdered Metal Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E238M3

    Number of Flutes

    3

    Overall Length

    56mm

    Pitch

    0.5mm

    Shank Diameter

    3.5mm

    Square Width

    2.8mm

    Tap Type

    Spiral Flute

    Tapping Depth

    18mm

    Thread Direction

    Right Hand

    Thread Length

    6mm

    Thread Size

    M3

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806