Dormer

E292, Machine Tap, M12 x 1.75mm, Metric Coarse, Fluteless, Cobalt High Speed Steel, TiN

SKU:

DOR1850845X

MPN:

6305739

£62.99

Ex VAT

£75.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    High performance fluteless taps made from premium grade high speed cobalt steel. Chip-free threading operation produces a stronger thread than with cutting taps. Thread profile generates less torque, resulting in longer tool life and a smoother finished thread. Extremely versatile - capable of threading both through and blind holes in a wide range of engineering materials.


    Features
    • Titanium Nitride (TiN) coating for reduced friction and longer tool life
    • Manufactured to DIN 2174 Standards
    • Fluteless Taps
    • Metric sizes M1.6 to M16
    • Tapping tolerance: 6HX
    • Tolerance 6HX
    • For through and holes
    • 3xD


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760663714

    ECLASS Code

    21010210

    Finish/Coating

    TiN

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E292M12

    Number of Flutes

    5

    Overall Length

    110mm

    Pitch

    1.75mm

    Shank Diameter

    9mm

    Square Width

    7mm

    Tap Type

    Fluteless

    Thread Direction

    Right Hand

    Thread Length

    23mm

    Thread Size

    M12

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806