noscriptDormer E294, Machine Tap, M6 x 1mm, Metric Coarse, Fluteless, Cobalt High Speed Steel, TiN 6305750 | Cromwell Tools

Dormer

E294, Machine Tap, M6 x 1mm, Metric Coarse, Fluteless, Cobalt High Speed Steel, TiN

SKU:

DOR1850847Q

MPN:

6305750

£39.49

Ex VAT

£47.39

Inc VAT

IN STOCK (1)

    Product Details

    High performance fluteless taps made from premium grade high speed cobalt steel. Chip-free threading operation produces a stronger thread than with cutting taps. Thread profile generates less torque, resulting in longer tool life and a smoother finished thread. Extremely versatile - capable of threading both through and blind holes in a wide range of engineering materials. Titanium Nitride (TiN) coating for reduced friction and longer tool life.


    Features
    • Manufactured to DIN 2174
    • Oil grooves facilitate coolant flow to machining area
    • Metric size range M3 to M16
    • Tapping tolerance: 6HX
    • 3.5xD


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6HX

    EAN

    7320760663820

    ECLASS Code

    21010210

    Finish/Coating

    TiN

    Individual or Set

    Individual

    Lead

    C 2-3.5

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E294M6

    Number of Flutes

    5

    Overall Length

    80mm

    Pitch

    1mm

    Shank Diameter

    6mm

    Square Width

    4.9mm

    Tap Type

    Fluteless

    Tapping Depth

    30mm

    Thread Direction

    Right Hand

    Thread Length

    15mm

    Thread Size

    M6

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806