noscriptDormer EX00TIN, Machine Tap, M12 x 1.75mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, TiN 6196734 | Cromwell Tools

Dormer

EX00TIN, Machine Tap, M12 x 1.75mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, TiN

SKU:

DOR1853826J

MPN:

6196734

£47.49

Ex VAT

£56.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series EX00 HSS-Co Spiral Flute Taps - TiN Coated - Metric


    • Multi-application machine taps offering superb erformance in a wide range of materials.
    • Programme includes DIN and ISO standard taps each with a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN).
    • Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF and (G)BSP
    • Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries.


    EX00 TiN Metric: M3 - M24.


    Titanium Nitride Suitable for: Steel, Stainless,
    Cast Iron, Titanium, Nickel, Copper and Aluminium


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760662427

    ECLASS Code

    21010210

    Finish/Coating

    TiN

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    EX00TINM12

    Number of Flutes

    3

    Overall Length

    110mm

    Pitch

    1.75mm

    Shank Diameter

    9mm

    Square Width

    7mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    16mm

    Thread Size

    M12

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806