noscriptDormer EX006H, Tap, M20 x 2.5mm, Metric Coarse, Spiral Flute, Powdered Metal Cobalt High Speed Steel, Bright 5973571 | Cromwell Tools

Dormer

EX006H, Tap, M20 x 2.5mm, Metric Coarse, Spiral Flute, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR1853765F

MPN:

5973571

£73.79

Ex VAT

£88.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    EX00 HSS-E PM Spiral Flute Taps


    • Metric Form
    • Multi-application machine taps offering superb performance in a wide range of materials
    • 2.5xD
    • Available in a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN)
    • Spiral Flute for blind holes
    • EX00 available in sizes M2 - M64
    • Manufactured to DIN 371 <10mm DIN 376 > 12mm
    • Bright Finish - Suitable for Steel, Cast Iron, Titanium, Nickel, Copper and Aluminium


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760136744

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    Powdered Metal Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    EX00M20

    Number of Flutes

    4

    Overall Length

    140mm

    Pitch

    2.5mm

    Shank Diameter

    16mm

    Square Width

    12mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    25mm

    Thread Size

    M20

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806