noscriptDormer EX016H, Machine Tap, M10 x 1.5mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, Steam Tempered 5973705 | Cromwell Tools

Dormer

EX016H, Machine Tap, M10 x 1.5mm, Metric Coarse, Spiral Flute, Cobalt High Speed Steel, Steam Tempered

SKU:

DOR1853859F

MPN:

5973705

£16.73

Ex VAT

£20.08

Inc VAT

AVAILABLE TO ORDER

    Product Details

    EX01 Steam Tempered Metric
    Dormer machine tap ranges have been designed for use with a high quality floating tool holder. For synchronous tapping on CNC machines with a rigid tapping cycle.


    Manufactured from HSS-XS1 premium quality vanadium powder steel and HSCo for superior toughness and edge strength, to give a high resistance to wear and long tool life.


    • Metric Thread
    • Short Thread Length for low torque and better chip evacuation.
    • 2.5xD
    • Sizes M2 to M64
    • 45° Helix angle
    • Spiral Flute for blind hole
    • Three radii profile, with a constant rake angle all along the flute, is specially designed to give an optimum performance and chip evacuation in materials being threaded.
    • Steam Tempered Suitable for: Steel, Stainless Steel and Cast Iron
    • Special gold finish with bright flutes/thread, or steam tempering (blue) guarantee a smooth cutting action with less build up on the cutting edge.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760137048

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    45°

    Individual or Set

    Individual

    Lead

    C 2-3

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    EX01M10

    Number of Flutes

    3

    Overall Length

    100mm

    Pitch

    1.5mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Tap Type

    Spiral Flute

    Tapping Depth

    39mm

    Thread Direction

    Right Hand

    Thread Length

    15mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806