SKU:
DOR1854011F
MPN:
5973721
£30.89
Ex VAT
£37.07
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Series EX10 HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760149676 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX10M5X.50 |
Number of Flutes | 3 |
Overall Length | 70mm |
Pitch | 0.5mm |
Shank Diameter | 2.7mm |
Square Width | 2.7mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M4 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |