noscriptDormer EX11, Machine Tap, M6 x 0.75mm, Spiral Flute, Cobalt High Speed Steel, Steam Tempered 5973656 | Cromwell Tools

Dormer

EX11, Machine Tap, M6 x 0.75mm, Spiral Flute, Cobalt High Speed Steel, Steam Tempered

SKU:

DOR1854043F

MPN:

5973656

£20.17

Ex VAT

£24.20

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series EX11 HSCo Spiral Flute Tap - Metric


    Multi-Application, Semi-Bottoming.
    Premium substrate with Steam Oxide surface treatment reduces
    wear and prevents chip welding in abrasive or harder ferrous
    materials.
    Manufactured to DIN374


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760149980

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    EX11M6X.75

    Number of Flutes

    3

    Overall Length

    80mm

    Pitch

    0.75mm

    Shank Diameter

    4.5mm

    Square Width

    3.4mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    10mm

    Thread Size

    M6

    Thread Standard

    Metric Fine

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806