SKU:
SWT1858003G
MPN:
1858003G
£37.49
Ex VAT
£44.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Lubrication grooves are a feature of all taps of M3.0 and over. Manufactured to DIN 371/376.
Fluteless - HSS-EV (TiN Coated)
For through and blind holes.
Taper lead to DIN form B
(3.5 x P to 5.5 x P). Tapping tolerance to 6H.
ISO Metric Coarse
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140209800 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Aluminium Magnesium Alloys Zinc Alloys |
Material Grade | M35 |
Overall Length | 45mm |
Pitch | 0.4mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |