SwissTech

Machine Tap, M10 x 1.5mm, Spiral Flute, Powdered Metal High Speed Steel, Nitride

SKU:

SWT1854530P

MPN:

1854530P

£23.79

Ex VAT

£28.55

Inc VAT

OUT OF STOCK

    Product Details

    Right Hand Cutting - Left Hand Spiral Flute
    HSS-PM Nitride Finish. For through holes. Left hand spiral. Taper lead to DIN form D (3.5 x P to 5 x P). Tapping tolerance to 6HX.


    ISO Metric Coarse
    Helix angle 15°.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6HX

    EAN

    5036140209237

    ECLASS Code

    21010210

    Finish/Coating

    Nitride

    Helix Angle

    15°

    Individual or Set

    Individual

    Material

    Powdered Metal High Speed Steel

    Material Application

    Nickel Titanium Alloys

    Number of Flutes

    3

    Overall Length

    100mm

    Pitch

    1.5mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    24mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806