SKU:
KEN1856170K
MPN:
1856170K
£19.49
Ex VAT
£23.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Lubrication grooves are a feature of all Thredfloer taps of M3.0 and over. These allow lubrication to reach the end of the tap to maintain tool life and to prevent damage from 'hydraulic blow out
Suitable for the following Material Groups
Metric Coarse
HSS, TiN coated. Tolerance 6H.
Manufactured
to DIN 371.
Attribute | Value |
---|---|
Brand | Kennedy |
Class of Fit | 6H |
EAN | 5036140336827 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | High Speed Steel |
Material Application | Aluminium Magnesium Zinc |
Material Grade | M2 |
Overall Length | 80mm |
Pitch | 1mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Fluteless |
Tapping Depth | 16mm |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |