Kennedy

Machine Tap, M10 x 1.5mm, Metric Coarse, Spiral Flute, Vanadium High Speed Steel, Steam Tempered

SKU:

KEN1852040K

MPN:

1852040K

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (50+)

    Product Details

    Metric Coarse Spiral Flute
    HSS - EV. Oxidised finish. Tolerance 6H.


    Machine Taps Spiral Flute
    With high helix (45°), right hand spiral flutes, designed to pull swarf towards the shank of the tap. Most suitable for blind-hole tapping.
    Manufactured to BS 949 : Part 4 : 1990 and ISO 529 : 1975.


    Made from a super grade high speed steel with extra vanadium content. This has a distinct advantage with taps, by increasing wear resisting properties and extending tool life significantly. These taps are intended for general application where consistent results and improved tool life are important. Threads can be produced in a range of steels, including stainless and cast steels as well as some long chip non-ferrous materials.


    Oxidised Finish (Black)
    Special heat treated finish gives resistance to rust and reduces metal to metal friction. Combined with a porous surface that gives optimum lubricant retention, work-generated heat is minimised, giving prolonged cutting edge life. Use on higher carbon steels cast materials high silicon aluminiums.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Class of Fit

    6H

    EAN

    5036140336537

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Cast Materials Hardened Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    80mm

    Pitch

    1.5mm

    Shank Diameter

    8mm

    Square Width

    8mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806