noscriptKennedy Machine Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Bright 1850260K | Cromwell Tools

Kennedy

Machine Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Bright

SKU:

KEN1850260K

MPN:

1850260K

£14.59

Ex VAT

£17.51

Inc VAT

IN STOCK (50+)

    Product Details

    Metric Coarse Spiral Point
    HSS - EV. Bright finish. Tolerance 6H.


    Machine Taps Spiral Point/Gun Nose
    With straight flutes and short fluted helix at point. Ideal for tapping through holes as swarf is directed ahead of the tap. Flutes are narrower than those of taps required to pull swarf towards the shank and act as lubricant channels, giving greater tap rigidity. Manufactured to BS 949: Part 4: 1990 and ISO 529 : 1975.


    Made from a super grade high speed steel with extra vanadium content. This has a distinct advantage with taps, by increasing wear resisting properties and extending tool life significantly. These taps are intended for general application where consistent results and improved tool life are important. Threads can be produced in a range of steels, including stainless and cast steels as well as some long chip non-ferrous materials.


    Bright Finish
    Standard finish for tapping most materials including low silicon aluminiums, brass, mild steels (low volume) stainless, copper.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Class of Fit

    6H

    EAN

    5036140338357

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Brass Copper Stainless Steel Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    80mm

    Pitch

    1.5mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    24mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806