Kennedy

Machine Tap, M2.5 x 0.45mm, Metric Coarse, Fluteless, High Speed Steel, TiN

SKU:

KEN1856070K

MPN:

1856070K

£24.99

Ex VAT

£29.99

Inc VAT

IN STOCK (50+)

    Product Details

    Lubrication grooves are a feature of all Thredfloer taps of M3.0 and over. These allow lubrication to reach the end of the tap to maintain tool life and to prevent damage from 'hydraulic blow out
    Suitable for the following Material Groups
    Metric Coarse
    HSS, TiN coated. Tolerance 6H.
    Manufactured
    to DIN 371.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Class of Fit

    6H

    EAN

    5036140336780

    ECLASS Code

    21010210

    Finish/Coating

    TiN

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Application

    Aluminium Magnesium Zinc

    Material Grade

    M2

    Overall Length

    50mm

    Pitch

    0.45mm

    Shank Diameter

    2.8mm

    Square Width

    2.1mm

    Tap Type

    Fluteless

    Tapping Depth

    9mm

    Thread Direction

    Right Hand

    Thread Length

    9mm

    Thread Size

    M2.5

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806