Kennedy

Machine Tap, M6 x 1mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, Bright

SKU:

KEN1855170K

MPN:

1855170K

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (39)

    Product Details

    Lubrication grooves are a feature of all Thredfloer taps of M3.0 and over. These allow lubrication to reach the end of the tap to maintain tool life and to prevent damage from ‘hydraulic blow out’.
    Suitable for the following Material Groups
    Metric Coarse
    HSS - EV, bright finish. Tolerance 6H.
    Manufactured
    to DIN 371.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Class of Fit

    6H

    EAN

    5036140336742

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Brass Copper Mild Steel

    Material Grade

    M35

    Overall Length

    80mm

    Pitch

    1mm

    Shank Diameter

    6mm

    Square Width

    4.9mm

    Tap Type

    Fluteless

    Tapping Depth

    16mm

    Thread Direction

    Right Hand

    Thread Length

    20mm

    Thread Size

    M6

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806