noscriptSwissTech Machine Tap, M8 x 1.3mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright 1859808X | Cromwell Tools

SwissTech

Machine Tap, M8 x 1.3mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright

SKU:

SWT1859808X

MPN:

1859808X

£36.49

Ex VAT

£43.79

Inc VAT

IN STOCK (16)

    Product Details

    Spiral Point Long Series


    • ISO Metric
    • For blind holes
    • Taper lead to DIN 13 form B (with gun nose chamber lead 4/5 thread)
    • Tapping tolerance to 6H
    • Thread angle 60°


    The tool geometry (with up to 138 parameters) has been developed and optimised during long-term tests in co operation with users for the different sections of structural steel, aluminum casting, machining steel, VA steels, heat-resistant steels and tool steels. Selected hard coatings increase the range of applications. The objective of developing Swiss+Tech's 'Black Ring' Taps was the realisation of narrower tolerances and more efficient cutting times
    for the thread production.
    The unique general purpose properties of these taps guarantee high productivity by reducing the amount of time spent changing taps for different materials and at the same time reduces the number of taps required by the machine shop.
    Swiss+Tech 'Black Ring' machine taps with their wide range of applications are the result of years of experience in metal cutting. Responsible for our developments were the following demands from our main customers:
    • Increase of a tap's versatility.
    • Reducing the confusing type variety.
    • Reducing the storage costs for the tools.
    • Reducing the tool changing times.
    For general tapping applications. For production tapping of specific materials a specialist tap may be more suitable.
    Manufactured to DIN 371/376.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6H

    EAN

    5036140253643

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    180mm

    Pitch

    1.3mm

    Shank Diameter

    6mm

    Square Width

    4.9mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    20mm

    Thread Size

    M8

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806