Sherwood

Plug Tap, 12mm x 1.75mm, Straight Flute, Metric Coarse, High Speed Steel, Bright

SKU:

SHR0870480N

MPN:

0870480N

£47.99

Ex VAT

£57.59

Inc VAT

IN STOCK (21)

    Product Details

    Sherwood metric coarse left hand straight flute ground thread plug taps are suitable for hand tapping application on most materials.


    Features and Benefits
    • Made from High-Speed Steel (HSS) with a bright finish
    • 6H Class of fit
    • Left hand cutting direction


    Typical Applications
    • Steel
    • Stainless steel
    • Cast iron
    • Non-ferrous metals
    • Aluminium


    Standards
    • Sherwood Tap dimensions confirm to ISO5 29


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140282469

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    89mm

    Pitch

    1.75mm

    Shank Diameter

    9mm

    Square Width

    7.1mm

    Thread Direction

    Left Hand

    Thread Length

    23mm

    Thread Size

    M12

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806