noscriptSherwood Taper Tap, Straight Flute, 1in. x 8 UNC, High Speed Steel, UNC, Bright 0850940A | Cromwell Tools

Sherwood

Taper Tap, Straight Flute, 1in. x 8 UNC, High Speed Steel, UNC, Bright

SKU:

SHR0850940A

MPN:

0850940A

£45.79

Ex VAT

£54.95

Inc VAT

IN STOCK (28)

    Product Details

    IS0 529 - Straight Flute Individual Sizes


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Taper

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140279100

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    130mm

    Shank Diameter

    18mm

    Square Width

    14mm

    Thread Direction

    Right Hand

    Thread Length

    45mm

    Thread Size

    1in.

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    TPI

    8

    UNSPSC Code

    27112806