noscriptSherwood Plug Tap, Straight Flute, 5/16in. x 18 UNC, High Speed Steel, UNC, Bright 0850860C | Cromwell Tools

Sherwood

Plug Tap, Straight Flute, 5/16in. x 18 UNC, High Speed Steel, UNC, Bright

SKU:

SHR0850860C

MPN:

0850860C

£7.29

Ex VAT

£8.75

Inc VAT

IN STOCK (20)

    Product Details

    Unified Coarse, high speed steel, ground thread plug taps. Manufactured with precision ground flutes for producing accurate thread forms.


    Features and Benefits
    • High speed steel construction for added tool hardness
    • Manufactured with precision ground flutes for accurate thread forms
    • Excellent heat and wear resistance for prolonged tool lifespan
    • UNC - Unified Coarse thread standard
    • Plug chamfer type
    • Straight flute


    Typical Applications
    • Hand tapping


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140278721

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    3

    Overall Length

    72mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Thread Direction

    Right Hand

    Thread Length

    22mm

    Thread Size

    5/16in.

    Thread Standard

    UNC

    Threading Tap Type

    Hand Tap

    TPI

    18

    UNSPSC Code

    27112806